General Electric Appliances 32-1/2 x 28 in. 17.5 cf Freestanding Topmount Refrigerator with 3 Shelves

GGTS18GTH

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable humidity drawers helps food stay fresh
  • Adjustable spill proof glass shelves hold up to 12 oz of spilled liquids for easy cleanup
  • Adjustable wire freezer shelf easily adjusts between 2 positions
  • Can storage door shelf holds cans in the door for easy selection and quick access
  • Easily accommodates the installation of an icemaker
  • Large door storage offers ideal space for storing large containers in the door
  • Seamless design of the freezer floor wipes up spills easily for quick cleanup
  • Upfront easy-to-use temperature controls work for both fresh food and freezer sections

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
CSA Certified
Yes
Color Finish
White
Color Finish Category
Whites
Depth
32-1/2 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
67-3/8 in
Installation Type
Freestanding
Interior Light
Yes
Lead Law Compliant
Yes
Power Source
Electric
Refrigerator Type
Top Mount Freezer
UL Listed
Yes
Volts
120V
Width
28 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday