0 items

General Electric Appliances Tempest II 32-3/4 in. 23.12 cf Freestanding Side-By-Side Refrigerator

GGSE23HGH

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
AMP
15
CSA Certified
Yes
Collection
Tempest II
Color Finish
White
Color Finish Category
Whites
Depth
34-3/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
69-1/2 in
Installation Type
Freestanding
Lead Law Compliant
Yes
Power Source
Electric
UL Listed
Yes
Volts
120V
Width
32-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday