General Electric Appliances

32-3/4 in. 23.1 cf Freestanding Side-by-Side Refrigerator in White

Part #GGSS23GGKWW  |  Manufacturer Part #GSS23GGKWW

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

CSA Certified: Yes

Color Finish: White

Color Finish Category: Whites

Control Type: Electronic

Depth: 35-1/4 in

Energy Star Compliant: No

Freezer Capacity Cu ft : 6.9 cu ft

Handle Material: Stainless Steel

Height: 69-1/2 in

Installation Type: Freestanding

Interior Light: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 16.2 cu ft

Refrigerator Type: Side-By-Side

UL Listed: Yes

Width: 32-3/4 in