General Electric Appliances

32-3/4 in. 23.2 cf Freestanding Bottom Mount Refrigerator in Black

Part #GGDE23GGHBB  |  Manufacturer Part #GDE23GGHBB

Color/Finish:
Black

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Lead Law Compliant

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

CSA Certified: Yes

Color Finish: Black

Color Finish Category: Blacks

Depth: 34-3/8 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 6.9 cu ft

Green: [Yes, Energy Star]

Height: 68-1/2 in

Installation Type: Freestanding

Interior Light: Yes

Lead Law Compliant: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 23.2 cu ft

Refrigerator Type: Bottom Mount Freezer

UL Listed: Yes

Volts: 120V

Width: 32-3/4 in