General Electric Appliances 32-7/8 x 28 in. 17.5 cf Freestanding Topmount Refrigerator with Adjustable Wire Shelves

GGIE18CTH

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable wire freezer shelf easily adjusts between 2 positions to accommodate items of all shapes and sizes
  • Adjustable wire shelves
  • Can storage door shelf
  • Easily adjust refrigerator and freezer doors to swing from the left or the right side
  • Easy-to-use controls regulate both fresh food and freezer sections
  • Exceptional quality and dependability
  • Includes factory installed icemaker
  • Large door storage offers ideal space for storing large containers in the door
  • Seamless design of the freezer floor wipes up easily for quick cleanup

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
CSA Certified
Yes
Color Finish
White
Color Finish Category
Whites
Depth
32-7/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
67-3/8 in
Installation Type
Freestanding
Interior Light
Yes
Lead Law Compliant
Yes
Power Source
Electric
Refrigerator Type
Top Mount Freezer
UL Listed
Yes
Volts
120V
Width
28 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday