General Electric Appliances 33-1/2 in. 21.8 cf Freestanding Side-By-Side Refrigerator
GGSE22EGH
Color Finish
SPECIFICATIONS
- ADA Compliant
- Yes
- AMP
- 15
- CSA Certified
- Yes
- Color Finish
- White
- Color Finish Category
- Whites
- Depth
- 33-5/8 in
- Energy Star Compliant
- Yes
- Green
- Energy Star, Yes
- Height
- 67-1/2 in
- Installation Type
- Freestanding
- Interior Light
- Yes
- Lead Law Compliant
- Yes
- Power Source
- Electric
- UL Listed
- Yes
- Volts
- 120V
- Width
- 33-1/2 in
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday