0 items

General Electric Appliances 35-3/4 in. 25.4 cf Freestanding Side-By-Side Refrigerator

GGSE25GGH

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable door bins
  • Adjustable slide out, spill proof glass shelves
  • Advanced water filtration uses MWF replacement filter to reduce trace pharmaceuticals from water and ice
  • Fresh food multi-level drawers provide the ideal environment for storing your fruits and vegetables
  • Integrated shelf support system

SPECIFICATIONS

ADA Compliant
Yes
AMP
15
CEC Compliant
For Sale in CA
CSA Certified
Yes
Color Finish
White
Color Finish Category
Whites
Depth
34-3/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
69-1/2 in
Installation Type
Freestanding
Interior Light
Yes
Lead Law Compliant
Yes
Power Source
Electric
Refrigerator Type
Side-By-Side
UL Listed
Yes
Volts
120V
Width
35-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday