General Electric Appliances

35-3/4 in. 25.2 cf Freestanding Side-by-Side Refrigerator in Black Stainless

Part #GGSE25HBLTS  |  Manufacturer Part #GSE25HBLTS

Color/Finish:
Black Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Green

Specifications

ADA Compliant: Yes

AMP: 15

CEC Compliant: For Sale in CA

Color Finish: Black Stainless

Color Finish Category: Blacks

Control Type: Electronic Touch

Depth: 34-3/4 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 9 cu ft

Green: [Yes, Energy Star]

Handle Material: Stainless Steel

Height: 69-1/2 in

Installation Type: Freestanding

Interior Light: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 16.2 cu ft

Refrigerator Type: Side-By-Side

UL Listed: No

Volts: 120V

Weight: 320

Width: 35-3/4 in