General Electric Appliances

35-3/4 in. 27.7 cf Freestanding French Door Refrigerator in Slate

Part #GGFE29HMEES  |  Manufacturer Part #GFE29HMEES

Color/Finish:
Slate

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

CSA Certified: Yes

Color Finish: Slate

Color Finish Category: Greys

Depth: 36 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 9.2 cu ft

Green: [Yes, Energy Star]

Height: 69-7/8 in

Installation Type: Freestanding

Interior Light: Yes

Lead Law Compliant: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 27.7 cu ft

Refrigerator Type: French Door

UL Listed: Yes

Volts: 120V

Width: 35-3/4 in