0 items

General Electric Appliances 350 cfm Wall Mount Glass Canopy Chimney Hood in Stainless Steel

GPVW71SJSS

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Auto-off sets the vent hood to automatically shut off after 15 minutes
  • Compatible with optional remote control (JXRC70)
  • Convertible venting options
  • Dishwasher safe filter
  • Dual halogen cook top lighting
  • Easy installation
  • Electronic backlit controls
  • Features 350 CFM venting system with boost
  • Stainless Steel design

SPECIFICATIONS

ADA Compliant
No
AMP
5.3
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
350
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
18-1/2 in
Duct Size
6 in
Energy Star Compliant
No
Fan Speeds
4
Height
1-3/4 in
Hood Vent Type
Wall Mount
Sones
6.1
UL Listed
No
Vent Type
Convertible
Volts
120V
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday