General Electric Appliances

36 in. 8.7kW 5-Burner Built-In Electric Cooktop in Black

Part #GJP656DDBB  |  Manufacturer Part #JP656DDBB

Color/Finish:
Black

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

AMP: [30, 36.3]

Burner Type: Smoothtop

Color Finish: Black

Color Finish Category: Blacks

Depth: 20-7/8 in

Height: 3-1/4 in

Power Source: Electric

Volts: 208/240V

Watts: 8.7

Width: 36 in