General Electric Appliances

36 in. Built-In Knob Control Electric Cooktop in White on White

Part #GJP3536TJWW  |  Manufacturer Part #JP3536TJWW

Color/Finish:
White on White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 40

Burner Type: Smoothtop

Color Finish: White on White

Color Finish Category: Whites

Depth: 20-3/8 in

Height: 4 in

Number Of Elements: 5

Power Source: Electric

UL Listed: Yes

Volts: 240V

Watts: 9.5

Width: 36 in