0 items

General Electric Appliances 39-3/8 in. 7.5 cf Front Load Dryer with Steam in White

GGFDS170HWW

Power Source

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Damp dry
  • Delay start
  • HE SensorDry™ continually monitors temperature with a sensor bar that measures moisture to prevent over-drying
  • Includes bulky/bedding cycle
  • Quick Dry option
  • Steam dewrinkle setting
  • Steam refresh cycle

SPECIFICATIONS

ADA Compliant
Yes
AMP
22, 24
CEC Compliant
For Sale in CA
Capacity
7.5 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
33 in
Energy Star Compliant
No
Height
39-3/8 in
Interior Light
Yes
Power Source
Electric
Type
Front Load Dryer
UL Listed
No
Volts
240V
Width
27 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday