4 CF Capacity Electric Dryer in White
This product has been replaced by
Manufacturer Part #GFD14ESSNWW
4 CF Capacity Electric Dryer in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Five heat selections
- HE SensorDry™ continually monitors temperature with a sensor bar that measures moisture to prevent over-drying
- Stainless steel drum resists rust and helps protect clothes
- Speed dry delivers ready-to-go results in minutes
- Antibacterial option is certified by the NSF to reduce up to 99.9% of certain types of bacteria
- Tumble clothes without heat to help prevent creasing and wrinkling
- Delay start
- Multiple dry cycles
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 12.5
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 25-11/16 in
- Height:
- 33-3/8 in
- Number of Settings:
- 5
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Type:
- Front Load Dryer
- UL Listed:
- Yes
- Volts:
- 240V
- Width:
- 23-1/2 in