General Electric Appliances

40A 4-Burner Drop-In Electric Range in Black

Part #GJD630DFBB  |  Manufacturer Part #JD630DFBB

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ceramic glass cook top
  • Self-clean oven
  • Coil heating elements provide even heat and easy cleanup

Specifications

Burner Type: Smoothtop

Capacity: 4.4 cu ft

Color Finish: Black

Color Finish Category: Blacks

Depth: 28-1/2 in

Height: 27 in

Number Of Burners: 4

Power Source: Electric

Self Clean: Yes

UL Listed: Yes

Volts: 208/240V

Width: 31-1/4 in