31-1/4 in. Electric 4-Burner Coil Drop-In Range in White on White
31-1/4 in. Electric 4-Burner Coil Drop-In Range in White on White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Electronic oven controls with touch pads are easy to operate
- Capacity: 4.4 cu ft
- Chrome drip bowls contain spills and remove for easy cleaning
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Automatic Shut-Off:
- Yes
- Burner Type:
- Coil
- Capacity:
- 4.4 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White on White
- Depth:
- 28-1/2 in
- Height:
- 27 in
- Maximum Capacity:
- 4.4 cu ft
- Number of Elements:
- 4
- Power Source:
- Electric
- Self Clean:
- No
- UL Listed:
- No
- Volts:
- 208/240V
- Watts:
- 2600 W
- Width:
- 31-1/4 in