General Electric Appliances

42dB Fully Integrated Dishwasher in Stainless Steel

Part #GZDT915SPJSS  |  Manufacturer Part #ZDT915SPJSS

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Lead Law Compliant

Specifications

ADA Compliant: No

AMP: 9

CEC Compliant: For Sale in CA

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Decibel Rating dB : 42 dB

Depth: 24 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Handle Material: Stainless Steel

Handle Type: Pull

Height: 34 in

Lead Law Compliant: Yes

NSF Certified: Yes

Power Source: Electric

UL Listed: No

Volts: 120V

WaterSense Labeled: No

Width: 23-3/4 in