0 items

General Electric Appliances Hotpoint® 46-1/2 x 29-7/8 in. 5 cf 4-Burner Freestanding Electric Range

GRB525DP

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Chrome drip bowls contain minor spills and are removable for easy cleaning
  • Coil heating elements provides consistent and even heat on the cooktop with a plug-in element that is removable for easy cleaning
  • Porcelain upswept cooktop features raised edges to help contain spills and make clean-up easy
  • Removable full width storage drawer can be used for storing cookware or kitchen accessories
  • Super-large oven capacity - remarkably large oven interior is ideal for holidays, dinner parties and everyday family cooking
  • Two oven racks feature a durable construction to help accommodate any size or type of cookware

SPECIFICATIONS

ADA Compliant
No
AMP
40
Capacity
5 cu ft
Collection
Hotpoint®
Color Finish
White
Color Finish Category
Whites
Depth
26-3/8 in
Height
46-1/2 in
Ignition System
Electronic Ignition
Installation Type
Freestanding
Power Source
Electric
UL Listed
Yes
Volts
208/240V
Width
29-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday