General Electric Appliances

46-3/4 x 30 in. 5 cf 10.1kW Electric Freestanding Range in Bisque

Part #GRB525DHCC  |  Manufacturer Part #RB525DHCC

Color/Finish:
Bisque

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Smooth surface and rounded corners make clean-up quick and easy
  • Coil heating elements provide consistent and even heat on the cook top
  • Porcelain upswept cook top contains spills with raised edges
  • Chrome drip bowls contain spills and remove for easy cleaning
  • Removable full-width storage drawer
  • Broiler pan with grid
  • Visor handle
  • Element "on" indicator light
  • Oven capacity: 5 cu ft

Specifications

ADA Compliant: No

AMP: 40

Burner Type: Coil

Capacity: 5 cu ft

Color Finish: Bisque

Color Finish Category: Neutrals

Depth: 28-3/4 in

ETL Listed: No

Height: 46-3/4 in

Installation Type: Freestanding

Number Of Burners: 4

Number Of Elements: 4

Power Source: Electric

Self Clean: No

UL Listed: Yes

Volts: 208/240V

Watts: 10.1

Width: 30 in