0 items

General Electric Appliances Hotpoint® 46-7/8 x 29-7/8 in. 5 cf 4-Burner Freestanding Electric Range

GRB787DP

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • One-touch electronic pads are easy-to-use and allow for simple oven operation
  • Ribbon heating elements provide powerful heat beneath a smooth glass surface to ensure even heat and fast warm-up times
  • Self-clean oven cleans the oven cavity without the need for scrubbing
  • Standard window provides a convenient viewing area to check the progress of food
  • Super-large oven capacity provides an impressively large oven interior for cooking more dishes and large meals at one time
  • Two oven racks

SPECIFICATIONS

ADA Compliant
No
AMP
40
Capacity
5 cu ft
Collection
Hotpoint®
Color Finish
White
Color Finish Category
Whites
Depth
26-3/8 in
Height
46-7/8 in
Ignition System
Electronic Ignition
Installation Type
Freestanding
Power Source
Electric
UL Listed
Yes
Volts
240V
Width
29-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday