General Electric Appliances 46-7/8 x 30 in. 4.8 cf Natural Gas Self-Clean Freestanding Range

GRGB780DEH

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Electronic pilotless ignition provides reliable burner ignition operation
  • In-oven broil
  • Quickly produce heat with 12,500 BTU burner
  • Sealed cook top burners contain spills and make cleaning quick and easy
  • Securely hold any cookware with 2 oven racks
  • Self-clean oven does not require scrubbing
  • Simmer burner

SPECIFICATIONS

ADA Compliant
No
AMP
15
BTU
12500
Capacity
4.8 cu ft
Color Finish
Bisque
Color Finish Category
Neutrals
Depth
28-3/4 in
ETL Listed
No
Fuel Type
Natural Gas
Height
46-7/8 in
Installation Type
Freestanding
Power Source
Gas
UL Listed
No
Volts
120V
Width
30 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday