0 items

General Electric Appliances MONOGRAM® 47-7/8 in. 8.9 cf 6-Burner Freestanding Convection Range in Stainless Steel

GZGP486DRSS

Fuel Type

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Authentic Stainless Steel professional appearance
  • Electronic ignition with automatic reignition ensures a continuous flame and reignites automatically if accidentally extinguished
  • Heavy duty oven racks
  • LED task light
  • Monogram® professional dual-burner bake system
  • Reversible burner grates
  • Sealed, dual-flame stacked burners deliver a full spectrum of heat settings, from an ultra-low 140°F simmer to an intense 18,000 BTU
  • True hidden bake

SPECIFICATIONS

ADA Compliant
No
AMP
15
BTU
18000
Capacity
8.9 cu ft
Collection
MONOGRAM®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
28-1/4 in
Fuel Type
LP Gas
Height
35-1/4 in
Ignition System
Electronic Ignition
Installation Type
Freestanding
Power Source
Gas
UL Listed
Yes
Volts
120V
Width
47-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday