General Electric Appliances 47 x 29-7/8 in. 5 cf 4-Burner Freestanding Electric Range in White

GJBS27DFWW

Manufacturer Part #: JBS27DFWW

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Smooth surface and rounded corners make clean-up quick and easy
  • Coil heating elements provide consistent and even heat on the cook top
  • Electronic clock and timer
  • Removable full-width storage drawer
  • Oven capacity: 5 cu ft

SPECIFICATIONS

ADA Compliant
No
AMP
40
Capacity
5 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
65-1/4 in
Height
47 in
Installation Type
Freestanding
Power Source
Electric
UL Listed
Yes
Volts
208/240V
Width
29-7/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday