0 items

General Electric Appliances 47 x 30 in. 5 cf 11.7kW Electric Freestanding Range

GJB255DJ

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coil heating elements provide consistent and even heat on the cook top
  • Removable full-width storage drawer
  • Self-clean oven does not require scrubbing
  • Upper and lower elements produce even heat and great results

SPECIFICATIONS

ADA Compliant
No
AMP
40
Capacity
5 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
28-3/4 in
ETL Listed
No
Height
47 in
Ignition System
Electronic Ignition
Installation Type
Freestanding
Power Source
Electric
UL Listed
Yes
Volts
208/240V
Watts
11.7
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday