General Electric Appliances

48 in. 12.53 cf Built-In Side-by-Side Refrigerator with Dispenser in Stainless Steel

Part #GZISB480DK  |  Manufacturer Part #ZISB480DK

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Lead Law Compliant

Documents

Specifications

CEC Compliant: For Sale in CA

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 25-3/8 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 12.53 cu ft

Green: [Yes, Energy Star]

Installation Type: Built-in

Interior Light: Yes

Lead Law Compliant: Yes

Refrigerator Capacity Cu Ft : 17.56 cu ft

Refrigerator Type: Side-By-Side

UL Listed: No

Width: 48 in