23-3/4 in. 16 Place Settings Dishwasher in Stainless Steel
This product has been replaced by
Manufacturer Part #GDF645SSNSS
23-3/4 in. 16 Place Settings Dishwasher in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With 3-piece silverware basket
- Auto sense cycle automatically adjusts to soil level to maximize energy savings and ensure clean dishes
- Piranha™ hard food disposer with removable filter ensures consistently clean items
- Clean design inner door
- High-temperature rinse sanitizes and reduces 99.999% of bacteria found on dishes
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 7.2
- Automatic Shut-Off:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 16 Place Settings
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Decibel Rating (dB):
- 48 dB
- Depth:
- 24 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 34 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- Yes
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 23-3/4 in