General Electric Appliances

4.9 cf Capacity Front Load Washer with Steam in Red

Part #GGFW480SPKRR  |  Manufacturer Part #GFW480SPKRR

Color/Finish:
Red

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Green

Specifications

ADA Compliant: Yes

AMP: 15, 20

CEC Compliant: For Sale in CA

Capacity: 4.9 cu ft

Color Finish: Red

Color Finish Category: Reds

Depth: 34-2/5 in

Energy Star Compliant: Yes

Green: Energy Star, Yes

Height: 39-2/5 in

Interior Light: Yes

Number of Settings: 13

Power Source: Electric

RPM: 1250

Type: Front Load Washer

UL Listed: No

Volts: 120V

WaterSense Labeled: No

Width: 28 in