General Electric Appliances

5-Burner Slide-In Convection Range in Slate

Part #GJS750EFES  |  Manufacturer Part #JS750EFES

Color/Finish:
Slate

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • GE® slide-in ranges are guaranteed for an exact fit to make replacement easy
  • True European convection with precise air for perfectly even results without turning the pan
  • Flexible 12"/9"/6" 3600 W power boil heating element
  • Bridge zone
  • Front controls
  • Hidden bake oven interior
  • Fast preheat
  • Black gloss oven interior

ADA Compliant

Specifications

ADA Compliant: Yes

AMP: 40

Burner Type: Radiant

Capacity: 4.4 cu ft

Color Finish: Slate

Color Finish Category: Greys

Depth: 28-1/2 in

Height: 36-1/4 in

Interior Light: Yes

Number Of Burners: 5

Number Of Elements: 5

Power Source: Electric

Self Clean: Yes

UL Listed: No

Volts: 208/240V

Watts: 3600

Width: 31-1/4 in