General Electric Appliances

5 CF 30 in. 4 Sealed-Burner Self Cleaning Free Standing Gas Range in Stainless Steel

Part #GJGB630REFSS  |  Manufacturer Part #JGB630REFSS

Color/Finish:
Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two oven racks
  • Uses natural gas
  • Convertible to LP gas

Specifications

ADA Compliant: No

AMP: 5

Burner Type: Sealed

Capacity: 5 cu ft

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 28-3/4 in

Height: 46-1/4 in

Installation Type: Freestanding

Number Of Burners: 4

Power Source: Gas

Self Clean: Yes

Volts: 120V

Width: 30 in