5.6 cu. ft. Compact and Undercounter Refrigerator in White
5.6 cu. ft. Compact and Undercounter Refrigerator in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Built-in or freestanding capability allows for flexible installation undercounter
- Interior lighting
- Two mini Ice 'N Easy trays release ice cubes with a quick twist
- ENERGY STAR® qualified
- Can rack
- ADA compliant
- Door shelves
- Clear crisper
- Freezer capacity: 0.49 cu ft
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.6 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 23-3/4 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 0.49 cu ft
- Green Product:
- Yes, Energy Star
- Height:
- 34-1/8 in
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 5.12 cu ft
- Refrigerator Type:
- Compact, Undercounter
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 23-5/8 in