30 in. Gas 5-Burner Sealed Slide-in Range in Stainless Steel

This product has been replaced by

GE® Stainless Steel 30 in. Gas 5-Burner Sealed Slide-in Range
GE® 30 in. Gas 5-Burner Sealed Slide-in Range in Stainless Steel
Manufacturer Part #JGS760SPSS
You last purchased this on
 
GE®

30 in. Gas 5-Burner Sealed Slide-in Range in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

GE® Stainless Steel 30 in. Gas 5-Burner Sealed Slide-in Range
GE® 30 in. Gas 5-Burner Sealed Slide-in Range in Stainless Steel
Manufacturer Part #JGS760SPSS
GE®

30 in. Gas 5-Burner Sealed Slide-in Range in Stainless Steel

  • Fast #
  • Part #GJGS760SELSS
  • Item #7387171
  • Manufacturer Part #JGS760SELSS
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
15
Automatic Shut-Off:
No
BTU:
18000
Burner Type:
Sealed
CSA Certified:
Yes
Capacity:
5.6 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Knob
Depth:
29-1/4 in
Fuel Type:
Natural Gas
Handle Material:
Stainless Steel
Handle Type:
Designer
Height:
36-1/4 in
Ignition System:
Electronic Ignition
Installation Type:
Freestanding
Interior Light:
Yes
Light Bulb Type:
Incandescent
MBH:
18
Material:
Cast Iron
Number of Burners:
5
Number of Elements:
5
Number of Lights:
1
Power Source:
Gas
Self Clean:
Yes
Smart Home Enabled:
No
UL Listed:
No
Volts:
120V
Weight:
224 lb
Width:
30 in