0 items

General Electric Appliances 57-Bottle Wine Captain in Stainless Steel

GPCR06WATSS

Color Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • ADA compliant
  • Capacity: 57 bottles
  • Electromechanical temperature controls
  • Features full-extension wine racks with beech wood fronts
  • Recessed handle
  • Reversible door
  • Tinted glass door with Stainless Steel accents

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Capacity
5.5 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
25 in
Height
34-1/4 in
Installation Type
Freestanding
Power Source
Electric
Volts
120V
Width
23-3/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday