General Electric Appliances

6 cf Electric Dryer in White

Part #GGTDX185EDCC  |  Manufacturer Part #GTDX185EDCC

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Number of cycles: 6
  • Number of Settings: 4
  • Control Type: Electro-Mechanical

Specifications

ADA Compliant: No

CEC Compliant: For Sale in CA

Capacity: 6 cu ft

Color Finish: White

Color Finish Category: Whites

Depth: 25-3/4 in

Height: 42 in

Power Source: Electric

Type: Front Load Dryer

Volts: 208/240V

Width: 27 in