6 in. Burner Bowl in Chromes
6 in. Burner Bowl in Chromes
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replacement electric range 6" Chrome burner bowl
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 6 in
- GSA Approved:
- No
- NSF Certified:
- No
- Product Type:
- Burner Bowl
- UL Listed:
- No