General Electric Appliances 6.0 CF Hotpoint Electric Dryer in White

GHTDX100EDWW

Manufacturer Part #: HTDX100EDWW

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Auto dry uses thermostats to monitor air temperature and reduce fabric wear
  • Three heat selections
  • Door opening can be reversed to meet laundry room needs
  • Upfront lint filter makes cleaning out lint easy
  • Three dry cycles

SPECIFICATIONS

ADA Compliant
No
AMP
24
CEC Compliant
For Sale in CA
Capacity
6 cu ft
Depth
25-1/2 in
Height
42 in
Power Source
Electric
Type
GHTDX100EDWW
UL Listed
Yes
Volts
208/240V
Width
27 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday