24 in. 12 Place Settings Dishwasher in Silver

You last purchased this on
 
GE®

24 in. 12 Place Settings Dishwasher in Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
GE®

24 in. 12 Place Settings Dishwasher in Silver

  • Fast #
  • Part #GGSD3340KSA
  • Item #7055272
  • Manufacturer Part #GSD3340KSA
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Silver Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Two-stage filtration with extra fine filter
  • Five level wash system
  • Piranha™ hard food disposer grinds food into small particles that are washed away
  • Heavy wash cycle
  • Up to 12-place setting capacity racking
  • Quiet 62 dBA motor
  • Insulation blanket adds improved sound performance
  • Hot start option provides optimal water temperature for dependable performance
  • ENERGY STAR® qualified
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
AMP:
6.2
CEC Compliant:
For Sale in CA
Capacity:
12 Place Settings
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
25-3/4 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
34 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Power Source:
Electric
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Width:
24 in