General Electric Appliances

6500 Btu/h R-410A 10.4 EER Room Air Conditioner

Part #GAJCQ06LCF  |  Manufacturer Part #AJCQ06LCF

BTU Cooling Rating:

6500 Btu/h
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Green

Documents

Specifications

AMP: 5.7

Auto Switching Heat Cool : No

BTU Cooling Rating: 6500 Btu/h

CEC Compliant: For Sale in CA

Color Finish: Soft Grey

Dehumidification Pts Hr : 1.3

Depth: 21-13/16 in

EER: 10.4

ETL Listed: No

Energy Star Compliant: Yes

Fan Speeds: 3

Green: [Yes, Energy Star]

Hazardous Duty: No

Height: 15-5/8 in

MBH: 6.5

Max CFM: 270

Power Source: Electric

Refrigerant: R-410A

Sleeve Type: Wall

UL Listed: Yes

Volts: 115V

Watts: 620

Weight: 70

Width: 26 in