General Electric Appliances 6.8 cf Electric Front Load Dryer in White

GGTD18GSSJWW

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
20
CEC Compliant
For Sale in CA
Capacity
6.8 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
28-1/4 in
Energy Star Compliant
No
Fuel Type
Natural Gas
Height
42 in
Interior Light
Yes
Number of Settings
6
Power Source
Gas
UL Listed
Yes
Volts
120V
Width
27 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday