0 items

General Electric Appliances RightHeight™ 8.3 cf 6-Cycle Front Load Steam Electric Dryer

GGFDR485EF

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Detangle assist pauses and reverses direction to separate items and reduce wrinkling
  • Dryer rack for tumble-free drying for delicate items
  • HE SensorDry™ continually monitors temperature with a sensor bar that measures moisture to prevent over-drying
  • LED lighting
  • RightHeight™ design built-in pedestal
  • Steam dewrinkle setting
  • Steam refresh cycle
  • Track energy efficiency level of each load with eMonitor

SPECIFICATIONS

ADA Compliant
Yes
AMP
25
CEC Compliant
For Sale in CA
Capacity
8.3 cu ft
Collection
RightHeight™
Color Finish
Metallic Carbon
Color Finish Category
Greys
Depth
34-3/8 in
Height
47 in
Power Source
Electric
Volts
120/240V
Width
28 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday