8 in. Drip Bowl in Chromes
8 in. Drip Bowl in Chromes
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Replacement 8" burner drip bowl
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 8 in
- GSA Approved:
- No
- NSF Certified:
- No
- Product Type:
- Drip Bowl
- UL Listed:
- No