General Electric Appliances 9-3/4 x 5-1/5 in. Household Replacement Filter

GFXWTC

Manufacturer Part #: FXWTC

Height

9-3/4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Whole home filtration system
  • Includes 2 filters
  • Premium filtration certified to reduce lead, arsenic, select chemicals, and 12 other contaminants
  • Three-month filter life

SPECIFICATIONS

Capacity
30000 gal
Contaminant Removal
Chlorine, Rust, Sand, Sediment, Silt, Soil
Filtering Material
Yes
Height
9-3/4 in
Lead Law Compliant
Yes
NSF Certified
No
Width
5-1/5 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday