General Electric Appliances Artistry™ 29-3/4 in. 20.3 cf Right Hand Freestanding Bottom Mount Refrigerator in Black

GABE20EGHBS

Manufacturer Part #: ABE20EGHBS

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • High-gloss doors with stainless handle
  • Upfront temperature controls
  • Equipped for optional ice maker
  • Two clear drawers
  • Adjustable glass shelves
  • Gallon door storage

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Artistry™
Depth
33-7/8 in
Freezer Capacity Cu ft
6.2 cu ft
Green
Energy Star, Yes
Height
66-1/2 in
Installation Type
Freestanding
Interior Light
Yes
Lead Law Compliant
Yes
Power Source
Electric
Refrigerator Capacity Cu Ft
20.3 cu ft
Refrigerator Type
Bottom Mount Freezer
Type
GABE20EGHBS
UL Listed
Yes
Volts
120V
Width
29-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday