27 in. 3.8 cu. ft. Electric Top Load Washer in White on White
This product has been replaced by
Manufacturer Part #GTW220ACWWW
27 in. 3.8 cu. ft. Electric Top Load Washer in White on White
Package Quantity Info:
EA: 1 PT: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stainless steel basket
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 3.8 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Turn Knob
- Depth:
- 27 in
- Energy Star Compliant:
- No
- Height:
- 44 in
- Maximum Capacity:
- 3.8 cu ft
- NSF Certified:
- No
- Number of Cycles:
- 10
- Number of Settings:
- 10
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 138 lb
- Width:
- 27 in