General Electric Appliances

Basket Washer with Dual-Action Agitator in White on White with Silver Backsplash

Part #GGTW485ASJWS  |  Manufacturer Part #GTW485ASJWS

Color/Finish:
White on White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

AMP: 10

CEC Compliant: For Sale in CA

Capacity: 4.2 cu ft

Color Finish: White on White

Color Finish Category: Whites

Depth: 27 in

Energy Star Compliant: Yes

Green: Energy Star, Yes

Height: 44 in

Number of Settings: 13

Power Source: Electric

UL Listed: No

Volts: 120V

Width: 27 in