0 items

General Electric Appliances Built-In Dishwasher

GGSD3300D

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Decibel rating: 62
  • Number of cycles: 5
  • Number of place settings: 12
  • Plastic tub
  • TouchTap™ controls

SPECIFICATIONS

ADA Compliant
No
AMP
6.2
CEC Compliant
For Sale in CA
Color Finish
Bisque
Color Finish Category
Neutrals
Depth
25-3/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
34 in
Volts
120V
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday