0 items

General Electric Appliances Hotpoint® Built-In Dishwasher

GHDA3600H

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Deluxe lower rack allows for easy loading and unloading
  • Five level wash system with precision water jets and hot temperatures power away tough food stains
  • Insulation blanket adds improved sound performance
  • Standard upper rack with tower
  • Two-stage filtration with extra fine filter
  • Up to 12-place setting capacity racking

SPECIFICATIONS

ADA Compliant
No
AMP
6.2
CEC Compliant
For Sale in CA
Collection
Hotpoint®
Color Finish
White
Color Finish Category
Whites
Decibel Rating dB
62 dB
Depth
25-3/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
34 in
Lead Law Compliant
Yes
NSF Certified
No
UL Listed
Yes
Volts
120V
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday