0 items

General Electric Appliances Profile™ Series Built-In Gas Cooktop

GPGP9DETBB

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Control lock capability protects against unintended activation
  • Deep recessed cook top contains spills for quick and easy cleaning
  • GE® cook tops are guaranteed for an exact fit to make replacement easy
  • Produces fast, intense heat with 15,000 BTUs power boil burner
  • Sealed cook top burners contain spills and make cleaning quick and easy
  • White LED backlit knobs indicate when burners are on

SPECIFICATIONS

ADA Compliant
Yes
AMP
5
BTU
15000
Collection
Profile™ Series
Color Finish
Black
Color Finish Category
Blacks
Depth
20-7/8 in
Height
3-1/4 in
Material
Plastic
Power Source
Gas
UL Listed
No
Volts
120V
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday