General Electric Appliances Built-In Single Oven in Stainless Steel

GZSC1202JSS

Manufacturer Part #: ZSC1202JSS

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Features 4 oven options: speedcook, convection, microwave and warming capabilities
  • Halogen lighting
  • Oven quality foods cook up to 4 times faster than a conventional oven without preheating
  • Spacious interior
  • Professional styling with a premium-grade stainless steel exterior, chamfered edges and a die-cast control knob

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Capacity
1.6 cu ft
Depth
21-1/2 in
Height
19 in
Installation Type
Built-in
Interior Light
Yes
UL Listed
Yes
Volts
120V
Watts
1.8
Width
29-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday