General Electric Appliances Built-In Single Oven in Stainless Steel

GZSC2201JSS

Manufacturer Part #: ZSC2201JSS

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Features 4 oven options: speedcook, convection, microwave and warming capabilities
  • Speedcook technology delivers oven-quality results up to 8 times faster than conventional cooking methods with no preheating
  • Integrated, Stainless Steel appearance
  • True European convection mode bakes, roasts and browns foods to perfection
  • Warming mode keeps prepared dishes at ready-to-serve temperatures
  • Removable oven rack
  • Large oven interior
  • Over 175 pre-set food selections and allows programming of up to 30 custom recipes
  • Proofing mode allows dough to rise quickly and efficiently

SPECIFICATIONS

ADA Compliant
No
AMP
26.3
CEC Compliant
For Sale in CA
Capacity
1.6 cu ft
Depth
21-1/2 in
Height
19-1/32 in
Installation Type
Built-in
Interior Light
Yes
UL Listed
Yes
Volts
208/240V
Width
29-25/32 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday