0 items

General Electric Appliances Built-In Single Wall Oven

GJK3000DF

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Audible preheat signal
  • Black gloss oven interior
  • Electronic touch controls operate the oven with one easy touch
  • GE® wall ovens are guaranteed for an exact fit to make replacement easy
  • Hidden bake oven interior
  • Oven capacity: 4.3 cu ft
  • Self-clean with steam clean option
  • Self-clean, heavy duty oven racks
  • Ten-pass bake element covers more surface area for more even baking results

SPECIFICATIONS

ADA Compliant
Yes
AMP
20
Capacity
4.3 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
26-5/8 in
Height
28-3/4 in
Installation Type
Undercounter
Interior Light
Yes
Power Source
Electric
Volts
208/240V
Watts
3.6
Width
27 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday